Men's Leather/Fabric Upper, Rubber Outsole, Plain Toe, Side Zipper, Dark Coyote, 14 D

  • Mfr # 12393ABR-106-14-R

  • Zoro # G213366839


product price:  $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Dark Coyote
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12393ABR-106-14-R
Zoro #
G213366839
UPC #
888579253863
Country of Origin
Bangladesh

Dimensions

Size
14
Footwear Width
D
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Dark Coyote
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Electrical Hazard Rated
No
Predominant Footwear Color
Coyote
Shineable Toe
No
Footwear Style
Military/Tactical
Waterproof
No
Midsole Material
EVA
Footwear Sole Pattern
Multi Directional Lug
Shank Material
Non-Metallic
Oil Resisting Sole
Yes
Liner Material
Mesh
Insole System
OrthoLite(R)
Style Number
12393
Insulation Weight
None
Insulated
No
Completely Non Metallic
Yes
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Non-Marking Sole
No
Last Number or Name
ATAC
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Footwear Shank Type
Non-Metallic
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Waterproof Type
None
Static Dissipative
No
Wide Toe Cap
No
Conductive
No
Metal Chip Resisting Sole
No
Insulation Type
None
Upper Material Description
840D Nylon
CSA Footwear Standard
Not Specified
Toe Shape
Round

Description

Military/Tactical Boot, Footwear Style Military/Tactical, 14, D, Men's, Coyote, Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Dark Coyote, Style Number 12393, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.