Door and Butt Hinge, Steel, Full Mortise Mounting, 2 1/4 in Leaf W x 5 in Leaf H, Bright Brass

  • Mfr # FBB168 5X5 HW DOOR HINGE 3 STL

  • Zoro # G2134011


product price:  $48.29
/ea
Sold in multiples of 3 for $144.87

Key Features

Corners
Square
Door Leaf Height
5 in
Door Leaf Thickness
0.19 in
Door Leaf Width
2 1/4 in
Finish
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBB168 5X5 HW DOOR HINGE 3 STL
Zoro #
G2134011
UPC #
094713652601
Country of Origin
China

Dimensions

Door Leaf Height
5 in
Door Leaf Thickness
0.19 in
Door Leaf Width
2 1/4 in
Pin Dia.
21/64 in
Required Door Thickness
1-3/8 in
Frame Leaf Width
2 1/4 in
Frame Leaf Height
5 in
Frame Leaf Thickness
0.19 in
Overall Width
5 in
Door Thickness - Maximum
1 3/8 in
Pin Diameter
5/16 in

Details

Corners
Square
Finish
Bright Brass
Holes per Leaf
4
Load Capacity
150 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Template Screw Hole Location, Non-Detachable Ball Bearings, For Use On Heavy Doors, Reversible Flush Tips and Pins
Holes
With
Pin Material
Stainless Steel
Ligature Resistant
No
Hardware
Included
Pin Type
Removable
Bearing Type
Ball
Item
Door and Butt Hinge
Standards
ANSI, BHMA
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Number of Holes per Leaf
4
Removable Pin
Yes
Mounting Style
Full Mortise
ANSI/BHMA Finish
Bright Brass, Clear Coated
Corner Type
Square
Range of Motion - Maximum
270 Degrees

Description

Butt Hinge, Steel, Bright Brass Finish, 150 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 5 in Door Leaf Height, 5 in Frame Leaf Height, 2 1/4 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.19 in Door Leaf Thickness, 0.19 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.