32 in. W x 21 in. H Slider Glider Window Screen, SL4, Charcoal Fiberglass Mesh, White

  • Mfr # SL4-C01-MSFG-L00-H21-W32

  • Zoro # G213401462


product price:  $75.39
/ea
Free Shipping & Returns

Key Features

Width
32 in.
Window Screen Type
Slider Glider
Mesh Type
Charcoal Fiberglass
Series
SL4
Frame Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL4-C01-MSFG-L00-H21-W32
Zoro #
G213401462
UPC #
-
Country of Origin
United States

Dimensions

Width
32 in.
Height
21 in.
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
Charcoal Fiberglass
Series
SL4
Frame Color
White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.