O-Ring, Dash 901, Silicone, 0.05 In., PK50

  • Mfr # 1WLD6

  • Zoro # G2134142


product price:  $1.15
/pk 50, $0.02/ea

Key Features

Dash Number
901
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WLD6
Zoro #
G2134142
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
3/16 in
Actual Inside Dia.
0.185 in
Nominal Outside Dia.
3/32 in
Actual Width
0.056 in
Actual Outside Dia.
0.297 in
Cross-Section Width
1/16 in
Inside Diameter - Nominal
3/32 in
Outside Diameter - Nominal
19/64 in
Width - Actual
0.056 in
Outside Diameter - Actual
0.297 in
Inside Diameter - Actual
0.185 in

Details

Dash Number
901
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Red
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
FDA Approved
X-Ray Dectectable
No
Temp. Range
-65 Degrees to 450 Degrees F
Meets/Exceeds
ASTM D2000, FDA Approved, SAE J200
Metal Detectable
Not Metal Detectable
Durometer (Hardness) Rating
Medium Hard
Item
O-Ring
Type
O-Ring
Product Type
O-Ring
Material
Silicone
Operating Temperature - Minimum
-65 Degrees F
Standards
ASTM D2000, SAE J200
Operating Temperature - Maximum
450 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/16 in, Actual Inside Dia. 0.185 in, Actual Width 0.056 in, Dash Number 901, Color Red, Durometer 70A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 3/32 in, Actual Outside Dia. 0.297 in, Temp. Range -65 Degrees to 450 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.