Zoro Homepage
This item is Discontinued.
Chicago Faucet Shank Assembly, 3/8 In, 2 5/8 In Length 979-001KJKRBF

Shank Assembly, 3/8 In, 2 5/8 In Length (Discontinued)

  • Mfr # 979-001KJKRBF
  • Zoro # G2134194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
979-001KJKRBF
Zoro #
G2134194
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
2-5/8

Details

Fits Brand
Chicago Faucets
Finish
Rough Brass
Material
Brass
Type
Male Threaded
Includes
Locknut And Washer
Material of Construction
Brass
For Use With
Chicago Faucets
Item
Male Threaded Shank Assembly
Faucet Finish
Rough Brass

Description

Male Threaded Shank Assembly, Material of Construction Brass, For Use With Chicago Faucets, Finish Rough Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.