Digital Micrometer, 0 to 1", Ratchet

  • Mfr # 293-340-32

  • Zoro # G2134246


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25.4mm
Features
IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
Includes
(1) Battery (SR44), (1) Certificate of Inspection Key, (1)Fitted Plastic Case
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-340-32
Zoro #
G2134246
UPC #
-
Country of Origin
Japan

Dimensions

Battery Size
SR44
Dimension Type
Inch/Metric
Spindle Diameter
6.35 mm
Spindle Diameter1
6.35 mm

Details

Item
Coolant-proof Micrometer
Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25.4mm
Features
IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
Includes
(1) Battery (SR44), (1) Certificate of Inspection Key, (1)Fitted Plastic Case
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Long Form Calibration Certificate
Yes
SPC Output
No
Anvil Material
Carbide
Spindle Material
Carbide Tipped
IP Rating
IP65
Display Type
LCD
Maximum Measurement - Inch
1 in
Operation Type
Digital
Case Type
Plastic
Anvil Shape
Flat Carbide Tipped
Accuracy
+/- 0.00005 in
Maximum Measurement - mm
25.4 mm
Minimum Measurement - mm
0 mm
Included Certification
Certificate of Inspection
Minimum Measurement - Inch
0 in
Case Included
Yes
Functions
Automatic Power On/Off, Data Hold, Origin-Set, Zero-Setting
Coolant Resistant
Yes
Includes Battery
Yes
Thimble Type
Ratchet
Spindle Shape
Flat
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
1 in
Rotating Spindle
Yes
Inches Measured - Minimum
0 in
Frame Material
Iron
Millimeters Measured - Maximum
25.4 mm

Description

The MITUTOYO 293-340-30 Digital Micrometer is the perfect tool for measuring small components in your workshop. With a 0 to 1" range, you can measure everything from small screws to larger objects with ease. The digital micrometer features IP65 protection level, which allows it to be used in environments exposed to cutting oil. It also has a measurement data output function that comes with a water resistant connection cable. A nonslip surface is employed for the frame cover and surface panel so you can get accurate measurements every time. The auto power on/off function saves battery life when not in use. This MITUTOYO Digital Micrometer will meet all your measuring needs, no matter how demanding they are.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.