This item is Discontinued.

U.S. Gauge Pressure Gauge, 0 to 600 psi, 1/2" MNPT, Plastic, Black 1981

Pressure Gauge, 0 to 600 psi, 1/2" MNPT, Plastic, Black (Discontinued)

  • Mfr # 1981
  • Zoro # G2134605
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1981
Zoro #
G2134605
UPC #
-
Country of Origin
Multiple

Dimensions

Connection Size
1/2" ANPT
Gauge Connection Size
1/2"
Gauge Nominal Dial Size
4-1/2"

Details

Connection Location
Lower
Item
Pressure Gauge
For Use With
Chemical, petroleum processing
Gauge Application
Process
Range
0 to 600 psi
Accuracy
+/-0.5%
Gauge Primary Range Values
0 to 600
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Plastic
Case Color
Black
Gauge Primary Range Smallest Graduation
5
Basic Gauge Lens Material
Plastic
Gauge Socket Material
316 Stainless Steel
Calibration Certificate Included
No
Liquid Filled
No
Gauge Lens Material
Acrylic
Operating Temp. Range
-40 Degrees to 190 Degrees F
Gauge Sensor Material
316 Stainless Steel
Gauge Accuracy
+/-0.50%
Gauge Mounting Method
Surface
Gauge Case Color
Black
Series
1981
Basic Gauge Sensor Material
Stainless Steel
Gauge Case Material
PET (Polyethylene Terephthalate)
Basic Gauge Socket Material
Stainless Steel
Smallest Graduation
5 psi
Gauge Panel Mountable
Yes
Gauge Connection Location
Bottom
Basic Gauge Wetted Parts
Stainless Steel
Pressure and Vacuum Gauge Type
Pressure Gauge
Socket Material
316 Stainless Steel
Lens Material
Acrylic

Description

Pressure Gauge, Accuracy +/-0.5 Percent, Gauge Case Material PET (Polyethylene Terephthalate), Lens Material Acrylic, Case Color Black, Socket Material 316 Stainless Steel, Series 1981

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.