
Fish Stick, 4 ft to 12 ft, Fiberglass
Mfr # 540-12
Zoro # G2135917
product price:Â $49.99
/eaKey Features
Features
Highly Visible Green Color Rods Can Be Easily Threaded Together and Seen When Working Above Ceilings, Down Walls, Or Under Raised Floors, Two Different Threaded Tips Accommodate Various Bundles of Wire Or Cable
Length
4 ft to 12 ft
Size
1/4" dia.
Includes
(1) Bullet Nose Tip, (1) Single Hook Tip
Color
Green
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
540-12
Zoro #
G2135917
UPC #
783310105046
Country of Origin
United States
Dimensions
Length
4 ft to 12 ft
Size
1/4" dia.
Pole Diameter
1/4 in
Tool Length
12 ft
Maximum Bend Radius
6 1/2 in
Individual Rod Length
4 ft
Rod Diameter
1/4 in
Details
Item
Fish Stick
Features
Highly Visible Green Color Rods Can Be Easily Threaded Together and Seen When Working Above Ceilings, Down Walls, Or Under Raised Floors, Two Different Threaded Tips Accommodate Various Bundles of Wire Or Cable
Includes
(1) Bullet Nose Tip, (1) Single Hook Tip
Color
Green
Material
Fiberglass
Flexibility
Medium
Product Type
Rod Set
Rod Color
Green
Connector Material
Fiberglass
End Style
Bullet Nose, Single Hook
Number of Rods Included
3
Rod Material
Fiberglass
Description
Fish Stick, Product Type Rod Set, End Style Bullet Nose, Single Hook, Flexibility Medium, Maximum Bend Radius 6 1/2 in, Tool Length 12 ft, Number of Rods Included 3, Rod Diameter 1/4 in, Rod Material Fiberglass, Connector Material Fiberglass, Features Highly Visible Green Color Rods Can Be Easily Threaded Together and Seen When Working Above Ceilings, Down Walls, Or Under Raised Floors, Two Different Threaded Tips Accommodate Various Bundles of Wire Or Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.