Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76-1783
Zoro #
G2136967
UPC #
018018617837
Country of Origin
United States
Dimensions
Tip Size
#000
Shank Length
1-1/4"
Overall Length
4"
Details
Item
Screwdriver
Tip Style Group
Crosspoint, Phillips
Finish
Chrome
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Shank Shape
Round
Shank Material
Steel
Tip Style
Phillips
Material
Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
Screwdriver, Tip Size #000, Phillips, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.