
Disposable Gloves, 4 mil Palm, Nitrile, XL
Mfr # CB400-XL
Zoro # G213780338
product price:Â $21.89
/eaKey Features
Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CB400-XL
Zoro #
G213780338
UPC #
745009101159
Country of Origin
Switzerland
Dimensions
Size
XL
Palm Thickness
4 mil
Details
Item
Disposable Gloves
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Description
Ideal's TrueBlue premium powder-free nitrile gloves provide superior protection, durability and sensitivity at an affordable price. Gloves are 4 mils in thickness in the palm, 4.5 mils in the fingertip and have a textured finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.