This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Receptacle, 15A, Industrial, Black GFR5262BKTR

GFCI Receptacle, 15A, Industrial, Black (Discontinued)

  • Mfr # GFR5262BKTR
  • Zoro # G2137974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFR5262BKTR
Zoro #
G2137974
UPC #
-
Country of Origin
Korea, Republic of

Details

Weather Resistant
Yes
Number of Wires
3
Standards
UL Fed Spec & CSA
NEMA Configuration
5-15R
Self-Testing
No
Color
Black
Item
GFCI Receptacle
HP
1/2
Amps
15
Voltage
125
Tamper Resistant
Yes
Outlet Type
Duplex
Number of Poles
2
Application Environment
Industrial
Reset Type
Reset After Trip
Grade
Industrial

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Grade Industrial, Reset Type Reset After Trip, Standards UL Fed Spec & CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.