This item is Discontinued.

Myers Tire Rpr Patch, 6-1/2In, 6-1/2In, Rbr, Pk 10 10304

Tire Rpr Patch, 6-1/2In, 6-1/2In, Rbr, Pk 10 (Discontinued)

  • Mfr # 10304
  • Zoro # G2138272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10304
Zoro #
G2138272
UPC #
-
Country of Origin
Unknown

Dimensions

Length
6 1/2 in
Width
6 1/2 in

Details

Used For
OTR EM Tires
Material
Rubber
Item
Bias Tire Repair Patch

Description

Bias Tire Repair Patch, Material Rubber, Color -, Includes -, Features -, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.