Alexis Striped Indoor/Outdoor Area Rug 2ft x 8ft

  • Mfr # OWDN28A-208

  • Zoro # G213915600


product price:  $34.99
/ea

Key Features

Size
2 ft x 8 ft
Color
Black
Style
Coastal/Nautical
Pattern
Striped
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OWDN28A-208
Zoro #
G213915600
UPC #
193981188246
Country of Origin
Belgium

Dimensions

Size
2 ft x 8 ft
Length (In.)
96 in
Width (In.)
24 in
Thickness
0.10 in

Details

Color
Black
Style
Coastal/Nautical
Pattern
Striped
Material
100% Polypropylene
Type
Runner
Weave Type
Power Loomed

Description

This rug is machine made from 100% polypropylene and built to last in outdoor conditions. It will help complete and add comfort to any space whether you choose to place it inside or outside your home. Choose from any of the unique colorways to best match existing decor.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
  • Sleek and functional pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Stylish and versatile, this coastal rug adds the perfect relaxing beachy feel to space

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.