Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolted Work Bench, Steel, 96" W, 33-1/2" Height, 4000 lb., Straight

  • Mfr # WBA-1-3696S

  • Zoro # G2139256


product price: $451.49
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Steel Top with Adjustable Legs
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
4000 lb.
Gauge
Top: 12 ga.; Top end: 14 ga.; Bench Stringer: 14 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBA-1-3696S
Zoro #
G2139256
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/2"
Overall Depth
36 in
Overall Width
96 in
Width
96"
Height
33-1/2"
Depth
36"
Height Adjustment Mechanism
Bolted
Height Adjustability
Adjustable Height
Minimum Adjustable Height
27 7/8 in
Height Adjustment Increments
1 1/2 in
Maximum Adjustable Height
36 7/8 in
Metal Top Thickness
1 1/2 in

Details

Workbench/Work Table Type
Steel Top with Adjustable Legs
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
4000 lb.
Gauge
Top: 12 ga.; Top end: 14 ga.; Bench Stringer: 14 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
Finish
Polyester/Epoxy Powder Paint
Edge Type
Straight
Color
Gray
Item
Work Bench
Includes
Legs, Top, Stringer, (6) Knockouts
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Steel
Workbench/Table Adjustment
Bolted
Workbench/Table Assembly
Unassembled
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Frame Metal Material Gauge
13 ga
Portability
Stationary
Brake Type
None
Number of Knockouts
6
Frame Construction
Bolted Only
Overall Load Capacity
4,000 lb
Top Metal Material Gauge
12 ga
Included Components
Stringer
Frame Material Finish
Powder Coated
Features
Knock-Outs in Legs Allow for Electrical Outlets
Number of Legs and Bases
2
Number of Outlets
0
Leg Type
Straight Leg
Number of Cabinets
0
Resistance Properties
Rust Resistant
Top Material
Steel
Edge Shape
Square
Foot Type
Plain

Description

Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 7/8 in, Minimum Adjustable Height 27 7/8 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 6, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 4,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.