This item is Discontinued.

Command Hook, Metal, 1 In FC11-AB

Hook, Metal, 1 In (Discontinued)

  • Mfr # FC11-AB
  • Zoro # G2139864
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FC11-AB
Zoro #
G2139864
UPC #
051131939622
Country of Origin
Unknown

Dimensions

Hook Height
1 in
Width
1"
Depth
1 in
Hook Base Width
1 in
Overall Length
2 21/32 in
Length
2-21/32"
Height
1"

Details

Points Per Hook
1
Number of Hooks
1
Working Load Limit
1 lb
Projection
1 in
Color
Bronze
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Item
Forever Classic Hook
Hook Type
Command
Material
Metal
Finish
Antique
Type
Clean Removal
Points per Hook
1

Description

Points per Hook 1, Number of Hooks 1, Working Load Limit 1 lb, Hook Height 1 in, Hook Base Width 1 in, Projection 1 in, Bronze, Depth 1 in, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 2 21/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.