
39 in W x 50 in H Double-Hung Window Screen, DH6, Aluminum Mesh, White
Mfr # DH6-C01-MSAL-L00-H50-W39
Zoro # G214000183
product price:Â $118.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
Width
39 in
Window Screen Type
Double-Hung
Mesh Type
Aluminum
Series
DH6
Frame Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DH6-C01-MSAL-L00-H50-W39
Zoro #
G214000183
UPC #
-
Country of Origin
United States
Dimensions
Width
39 in
Height
50 in
Details
Window Screen Type
Double-Hung
Mesh Type
Aluminum
Series
DH6
Frame Color
White
Description
The DH6 is a double-hung window screen that utilizes two leaf springs to help secure the screen in your window and a pull rail for easy installation and removal. Our durable GenExt frame is lightweight, but strong enough to stand the test of time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.