Retriever Magnet, Cap 43 1/2Lb, OAL14 In

  • Mfr # IMPL2104

  • Zoro # G2140031


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Length
14 in
Handle Material
Stainless Steel
Includes
Comfort Grip
Surface Size
1 in H x 2-1/8 in L x 1-3/8 in W
Lifting Capacity
43 1/2 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IMPL2104
Zoro #
G2140031
UPC #
682241140808
Country of Origin
United States

Dimensions

Length
14 in
Surface Size
1 in H x 2-1/8 in L x 1-3/8 in W
Compressed Length
14 in

Details

Item
Magnetic Retrieval Tool
Handle Material
Stainless Steel
Includes
Comfort Grip
Lifting Capacity
43 1/2 lb
Magnet Type
Rare Earth
Shaft Material
Stainless Steel
Product Type
Magnetic Retrieval Tool
Handle Style
Cushioned
Magnetic Pull Capacity - Maximum
43 1/2 lb
Head Type
Magnet
Shaft Type
Fixed
Flexibility
Rigid

Description

Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 14 in, Extended Length - Maximum Not Applicable, Flexibility Rigid, Handle Material Stainless Steel, Handle Style Cushioned, Head Diameter Not Applicable, Includes Comfort Grip, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 43 1/2 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Stainless Steel, Head Type Magnet, Magnet Type Rare Earth, Shaft Type Fixed

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.