Safety Helmet, STRATO ALVEO, ABS, 6 Point Ratchet, Type 1, Class C, White

  • Mfr # A020AA00

  • Zoro # G2140207


product price:  $149.95
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Climbing
Head Protection Material
ABS
Fits Hat Size
One Size Fits Most
Series
STRATO ALVEO
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A020AA00
Zoro #
G2140207
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Safety Helmet
Head Protection Style
Climbing
Head Protection Material
ABS
Series
STRATO ALVEO
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
White
Head Protection Venting
No
Standards
ANSI
Hard Hat ANSI Type
1
Accessory Slots
Yes
Graphics
None
ANSI Classification
Type 1, Class C
ANSI Electrical Class
C
Hard Hat ANSI Class
C
Head Protection Graphics
No Graphics
ANSI Impact Type
1
Accessory Mounting Options
Side-Slots
High-Visibility
No
Head Protection Brand
PETZL

Description

Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI, Series Strato Alveo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.