
45 in W x 16 in H Double-Hung Window Screen, DH4, BetterVue Mesh, White
Mfr # DH4-C01-MSBV-L00-H16-W45
Zoro # G214023717
product price:Â $66.99
/eaKey Features
Width
45 in
Window Screen Type
Double-Hung
Mesh Type
BetterVue
Series
DH4
Frame Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DH4-C01-MSBV-L00-H16-W45
Zoro #
G214023717
UPC #
-
Country of Origin
United States
Dimensions
Width
45 in
Height
16 in
Details
Window Screen Type
Double-Hung
Mesh Type
BetterVue
Series
DH4
Frame Color
White
Description
The DH5 is a Double Hung Flanged Full Screen with Swivel Latches & Clips Secure the Screen in Your Window. DH5 Features a Pull Tab for Easy Installation & Removal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.