
19 in W x 11 in H Double-Hung Window Screen, DH4, UltraVue Mesh, White
Mfr # DH4-C01-MSUV-L00-H11-W19
Zoro # G214027111
product price:Â $56.25
/eaKey Features
Width
19 in
Window Screen Type
Double-Hung
Mesh Type
UltraVue
Series
DH4
Frame Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DH4-C01-MSUV-L00-H11-W19
Zoro #
G214027111
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Height
11 in
Details
Window Screen Type
Double-Hung
Mesh Type
UltraVue
Series
DH4
Frame Color
White
Description
The DH5 is a Double Hung Flanged Full Screen with Swivel Latches & Clips Secure the Screen in Your Window. DH5 Features a Pull Tab for Easy Installation & Removal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.