21 in W x 51 in H Double-Hung Window Screen, DH4, UltraVue Mesh, White

  • Mfr # DH4-C01-MSUV-L00-H51-W21

  • Zoro # G214028934


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Width
21 in
Window Screen Type
Double-Hung
Mesh Type
UltraVue
Series
DH4
Frame Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH4-C01-MSUV-L00-H51-W21
Zoro #
G214028934
UPC #
-
Country of Origin
United States

Dimensions

Width
21 in
Height
51 in

Details

Window Screen Type
Double-Hung
Mesh Type
UltraVue
Series
DH4
Frame Color
White

Description

The DH5 is a Double Hung Flanged Full Screen with Swivel Latches & Clips Secure the Screen in Your Window. DH5 Features a Pull Tab for Easy Installation & Removal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.