Landscape Lighting Wire, 150 V, 250 ft

  • Mfr # 55213501

  • Zoro # G2141256


product price:  $307.99
/ea
Free Shipping & Returns

Key Features

Length
250 ft
Nominal Outside Dia.
0.21 in x 0.41 in
Conductor Design
Stranded
Special Features
Direct Burial, UV Resistant
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55213501
Zoro #
G2141256
UPC #
032886047565
Country of Origin
United States

Dimensions

Length
250 ft
Nominal Outside Dia.
0.21 in x 0.41 in
Conductor Size
10 AWG
Wire Size
10 AWG
Overall Length
250 ft
Length (Straight Wireway)
250 ft
Nominal Outside Diameter
0.21 in x 0.41 in

Details

Item
Landscape Lighting Wire
Conductor Design
Stranded
Special Features
Direct Burial, UV Resistant
Number of Conductors
2
Voltage
150 V
Jacket Color
Black
Conductor Material
Copper
Standards
CSA, UL 1493
Temp. Rating
-4 Degrees to 140 Degrees F
Jacket Material
PVC
Conductor Insulation Color
Black
Number of Strands
104
Packaging
Spool
Conductor Insulation Material
PVC
Temperature Rating - Maximum Dry
140 Degrees F
Operating Temperature - Minimum
-4 Degrees F

Description

Landscape Lighting Wire, Number of Conductors 2, Wire Size 10 AWG, Jacket Color Black, Length 250 ft, Voltage 150 V, Nominal Outside Dia. 0.21 in x 0.41 in, Conductor Design Stranded, Conductor Material Copper, Jacket Material PVC, Temp. Rating -4 Degrees to 140 Degrees F, Special Features Direct Burial, UV Resistant, Standards CSA, UL 1493

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.