Outdoor Bench, 96 in. L, 31 in. H, BLU

  • Mfr # 4HUU4

  • Zoro # G2141931


product price:  $455.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Blue
Overall Depth
24 in
Overall Height
32 1/2 in
Assembly
Unassembled
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4HUU4
Zoro #
G2141931
UPC #
190735510575
Country of Origin
China

Dimensions

Overall Depth
24 in
Overall Height
32 1/2 in
Overall Length
96 in
Back Material Thickness
4 ga
Seat Material Thickness
4 ga
Frame Diameter
2 3/8 in
Seat Height
18 in
Seat Depth
12 in
Back Height
11 1/2 in
Back Depth
4 in
Seat Thickness
2 in

Details

Color
Blue
Assembly
Unassembled
Frame Material
Steel
Frame Color
Black
Item
Outdoor Bench
Load Rating (Lb.)
800 lb
Surface Material
Thermoplastic Coated Metal
Includes
2 Cross Braces, 2 Legs, Back, Hardware, Seat
Mounting
Portable
Edges
Radius
Frame Finish
Powder Coated
Features
Easy Removal of Graffiti, Sturdy, Suitable for Decks, Suitable for Gardens, Suitable for Parks, Suitable for Sidewalks, Weather Resistant
Product Type
Outdoor Bench
Weight Capacity
800 lb
Shape
Straight
Includes Back
Yes
Back Color
Blue
Includes Assembly Tools
No
Seat Coating/Finish
Thermoplastic Coated
Mounting Hardware Included
No
Support Style
Leg
Surface Texture
Dot
Seat Structural Material
Metal
Number of Supports
2
Back Structural Material
Metal
Back Coating/Finish
Thermoplastic Coating
Edge Style
Rounded
Seat Color
Blue
Includes Mounting Hardware
No
Number of Arms
0

Description

Outdoor Bench, Frame Material Steel, Includes Back Yes, Mounting Location Portable, Overall Depth 24 in, Overall Height 32 1/2 in, Overall Length 96 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Blue, Seat Structural Material Metal, Weight Capacity 800 lb, Frame Color Black, Surface Texture Dot, Assembly Unassembled, Back Height 11 1/2 in, Board Width Not Applicable, Edge Style Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.