Outdoor Bench, 96 in. L, 24 in. W, Green

  • Mfr # 4HUT5

  • Zoro # G2141995


product price:  $332.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Color
Green
Overall Depth
24 in
Overall Height
32 1/2 in
Length
96 in
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HUT5
Zoro #
G2141995
UPC #
190735510513
Country of Origin
China

Dimensions

Overall Depth
24 in
Overall Height
32 1/2 in
Length
96 in
Width
24 in
Height
31 in
Overall Length
96 in
Back Depth
4 in
Back Height
11 1/2 in
Frame Diameter
2 3/8 in
Seat Depth
12 in
Seat Height
18 in
Seat Material Thickness
6 ga
Back Material Thickness
6 ga
Seat Thickness
2 in

Details

Color
Green
Assembly
Unassembled
Frame Material
Steel
Frame Color
Black
Item
Outdoor Bench
Surface Material
Thermoplastic Coated Metal
Mounting
Portable
Includes
2 Cross Braces, 2 Legs, Back, Hardware, Seat
Load Rating (Lb.)
800 lb
Edges
Radius
Frame Finish
Powder Coated
Features
Easy Removal of Graffiti, Sturdy, Suitable for Decks, Suitable for Gardens, Suitable for Parks, Suitable for Sidewalks, Weather Resistant
Product Type
Outdoor Bench
Weight Capacity
800 lb
Shape
Straight
Includes Back
Yes
Seat Coating/Finish
Thermoplastic Coated
Back Coating/Finish
Thermoplastic Coating
Support Style
Leg
Number of Arms
0
Back Color
Green
Mounting Hardware Included
No
Surface Texture
Diamond Mesh
Edge Style
Rounded
Number of Supports
2
Includes Assembly Tools
No
Back Structural Material
Metal
Includes Mounting Hardware
No
Seat Color
Green
Seat Structural Material
Metal

Description

Outdoor Bench, Frame Material Steel, Includes Back Yes, Mounting Location Portable, Overall Depth 24 in, Overall Height 32 1/2 in, Overall Length 96 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Green, Seat Structural Material Metal, Weight Capacity 800 lb, Frame Color Black, Surface Texture Diamond Mesh, Assembly Unassembled, Back Height 11 1/2 in, Board Width Not Applicable, Edge Style Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.