Outdoor Bench, 96 in., 24 in. W, Blu, Prtbl

  • Mfr # 4HUT4

  • Zoro # G2142001


product price:  $335.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Blue
Overall Depth
24 in
Overall Height
32 1/2 in
Length
96 in
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4HUT4
Zoro #
G2142001
UPC #
190735510506
Country of Origin
China

Dimensions

Overall Depth
24 in
Overall Height
32 1/2 in
Length
96 in
Width
24 in
Height
31 in
Overall Length
96 in
Seat Height
18 in
Frame Diameter
2 3/8 in
Back Height
11 1/2 in
Seat Material Thickness
6 ga
Back Depth
4 in
Back Material Thickness
6 ga
Seat Thickness
2 in
Seat Depth
12 in

Details

Color
Blue
Assembly
Unassembled
Frame Material
Steel
Frame Color
Black
Item
Outdoor Bench
Load Rating (Lb.)
800 lb
Surface Material
Thermoplastic Coated Metal
Includes
2 Cross Braces, 2 Legs, Back, Hardware, Seat
Mounting
Portable
Edges
Radius
Features
Easy Removal of Graffiti, Sturdy, Suitable for Decks, Suitable for Gardens, Suitable for Parks, Suitable for Sidewalks, Weather Resistant
Frame Finish
Powder Coated
Product Type
Outdoor Bench
Shape
Straight
Weight Capacity
800 lb
Back Coating/Finish
Thermoplastic Coating
Number of Arms
0
Includes Mounting Hardware
No
Back Color
Blue
Support Style
Leg
Mounting Hardware Included
No
Includes Back
Yes
Number of Supports
2
Seat Color
Blue
Includes Assembly Tools
No
Surface Texture
Diamond Mesh
Seat Structural Material
Metal
Edge Style
Rounded
Back Structural Material
Metal
Seat Coating/Finish
Thermoplastic Coated

Description

Outdoor Bench, Frame Material Steel, Includes Back Yes, Mounting Location Portable, Overall Depth 24 in, Overall Height 32 1/2 in, Overall Length 96 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Blue, Seat Structural Material Metal, Weight Capacity 800 lb, Frame Color Black, Surface Texture Diamond Mesh, Assembly Unassembled, Back Height 11 1/2 in, Board Width Not Applicable, Edge Style Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.