Material Handling Cart, Orange, Trash Only

  • Mfr # N1017261-ORANGE-TRASH

  • Zoro # G2142266


product price:  $540.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/4 in
Overall Length
48 1/2 in
Overall Width
31 1/2 in
Material
Plastic, Steel
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1017261-ORANGE-TRASH
Zoro #
G2142266
UPC #
640024602417
Country of Origin
United States

Dimensions

Overall Height
36 1/4 in
Overall Length
48 1/2 in
Overall Width
31 1/2 in
Caster Dia.
4 in
Overall LxWxH
48 1/2 in x 31 1/2 in x 36 1/4 in
Caster Wheel Dia.
4 in
Caster Wheel Width
1 1/4 in
Caster Mounting Height
5 1/8 in
Caster Mounting Plate Size
2 3/8 in x 3 5/8 in
Caster Width
1 1/4 in

Details

Material
Plastic, Steel
Color
Orange
Load Capacity
1100 lb
Item
Cube Truck for Trash and Recyclables
Number of Compartments
1
Color - Hoppers and Cube Trucks
Orange
Load Capacity - Hoppers and Cube Trucks
1100 lb
Mobility Option
Manual
Frame Material
Steel
Container Material
Polyethylene
Caster Material
Semi-Pneumatic Rubber
Cubic Foot Capacity
23 cu ft
Container Material - Hoppers and Cube Trucks
LLDPE
Bushel Capacity
18.5 bu
Optional Lid
Mfg. Model No. UV18626
Caster Configuration
(2) Swivel, (2) Rigid
Features
Trash Only Silk Screen Imprint
Container Legend
Trash Only
Frame Material - Hoppers and Cube Trucks
Steel
Item - Cube Truck
Cube Truck
Cubic Yard Capacity
0.85 cu yd
Cube Truck Type
Standard
Caster Core Material
Polypropylene
Caster Mounting Type
Plate
Caster/Wheel Configuration
(4) Swivel
Caster Outside Bolt Hole Spacing
1 3/4 in x 3 in
Caster/Wheel Mounting Location
Standard
Lid/Cover Type
No Lid/Cover
Caster Wheel/Tread Material
Rubber
Number of Drain Holes
0
Caster Wheel Type
Semipneumatic
Caster Inside Bolt Hole Spacing
1 3/4 x 2 3/4 in
Caster Brake Type
No Brake Included
Caster Mounting Plate Bolt Hole Pattern
1 3/4 in x 2 3/4 in
Caster Frame Material
Zinc
Caster Wheel Tread Type/Material
Semipneumatic Rubber

Description

Cube Truck, Cubic Foot Capacity 23 cu ft, Load Capacity 1,100 lb, Bushel Capacity 18.5 bu, Overall Length 48 1/2 in, Overall Height 36 1/4 in, Overall Width 31 1/2 in, Overall LxWxH 48 1/2 in x 31 1/2 in x 36 1/4 in, Color Orange, Container Material Polyethylene, Cube Truck Type Standard, Standards Not Applicable, Optional Lid Mfg. Model No. UV18626, Cubic Yard Capacity 0.85 cu yd, Mobility Option Manual, Container Legend Trash Only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.