Matl Handling Cart, Cardboard Only, Orange

  • Mfr # N1017261-ORANGE-CARDBOARD

  • Zoro # G2142290


product price:  $573.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/4 in
Overall Length
48 1/2 in
Overall Width
31 1/2 in
Material
Plastic, Steel
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N1017261-ORANGE-CARDBOARD
Zoro #
G2142290
UPC #
640024602363
Country of Origin
United States

Dimensions

Overall Height
36 1/4 in
Overall Length
48 1/2 in
Overall Width
31 1/2 in
Caster Dia.
4 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 1/8 in
Caster Mounting Plate Size
2 3/8 in x 3 5/8 in
Overall LxWxH
48 1/2 in x 31 1/2 in x 36 1/4 in
Caster Width
1 1/4 in

Details

Material
Plastic, Steel
Color
Orange
Load Capacity
1100 lb
Item
Cube Truck for Trash and Recyclables
Caster Material
Semi-Pneumatic Rubber
Container Material - Hoppers and Cube Trucks
LLDPE
Cubic Foot Capacity
23 cu ft
Cubic Yard Capacity
0.85 cu yd
Bushel Capacity
18.5 bu
Mobility Option
Manual
Load Capacity - Hoppers and Cube Trucks
1100 lb
Container Legend
Cardboard Only
Container Material
Polyethylene
Number of Compartments
1
Features
Cardboard Only Silk Screen Imprint
Frame Material - Hoppers and Cube Trucks
Steel
Frame Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Item - Cube Truck
Cube Truck
Optional Lid
Mfg. Model No. UV18626
Color - Hoppers and Cube Trucks
Orange
Caster Mounting Type
Plate
Caster Inside Bolt Hole Spacing
1 3/4 x 2 3/4 in
Caster Outside Bolt Hole Spacing
1 3/4 in x 3 in
Caster Frame Material
Zinc
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Semipneumatic
Caster Brake Type
No Brake Included
Lid/Cover Type
No Lid/Cover
Number of Drain Holes
0
Caster Wheel/Tread Material
Rubber
Cube Truck Type
Standard
Caster Mounting Plate Bolt Hole Pattern
1 3/4 in x 2 3/4 in
Caster Core Material
Polypropylene
Caster Wheel Tread Type/Material
Semipneumatic Rubber

Description

Cube Truck, Cubic Foot Capacity 23 cu ft, Load Capacity 1,100 lb, Bushel Capacity 18.5 bu, Overall Length 48 1/2 in, Overall Height 36 1/4 in, Overall Width 31 1/2 in, Overall LxWxH 48 1/2 in x 31 1/2 in x 36 1/4 in, Color Orange, Container Material Polyethylene, Cube Truck Type Standard, Standards Not Applicable, Optional Lid Mfg. Model No. UV18626, Cubic Yard Capacity 0.85 cu yd, Mobility Option Manual, Container Legend Cardboard Only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.