Material Handling Cart, Gray, Recycling

  • Mfr # N1017261-GRAY-RECYCLE

  • Zoro # G2142327


product price:  $482.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/4 in
Overall Length
48 1/2 in
Overall Width
31 1/2 in
Material
Plastic, Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1017261-GRAY-RECYCLE
Zoro #
G2142327
UPC #
640024602301
Country of Origin
United States

Dimensions

Overall Height
36 1/4 in
Overall Length
48 1/2 in
Overall Width
31 1/2 in
Caster Dia.
4 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 1/8 in
Overall LxWxH
48 1/2 in x 31 1/2 in x 36 1/4 in
Caster Mounting Plate Size
2 3/8 in x 3 5/8 in
Caster Wheel Width
1 1/4 in
Caster Width
1 1/4 in

Details

Material
Plastic, Steel
Color
Gray
Load Capacity
1100 lb
Item
Cube Truck for Trash and Recyclables
Cubic Yard Capacity
0.85 cu yd
Features
Recycling Silk Screen Imprint
Container Material - Hoppers and Cube Trucks
LLDPE
Bushel Capacity
18.5 bu
Mobility Option
Manual
Optional Lid
Mfg. Model No. UV18626
Frame Material
Steel
Container Material
Polyethylene
Frame Material - Hoppers and Cube Trucks
Steel
Container Legend
Recycling
Load Capacity - Hoppers and Cube Trucks
1100 lb
Cubic Foot Capacity
23 cu ft
Color - Hoppers and Cube Trucks
Gray
Caster Configuration
(2) Swivel, (2) Rigid
Caster Material
Semi-Pneumatic Rubber
Number of Compartments
1
Item - Cube Truck
Cube Truck
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
No Brake Included
Caster Mounting Plate Bolt Hole Pattern
1 3/4 in x 2 3/4 in
Caster Frame Material
Zinc
Caster/Wheel Mounting Location
Standard
Cube Truck Type
Standard
Caster Wheel Type
Semipneumatic
Caster Mounting Type
Plate
Caster Inside Bolt Hole Spacing
1 3/4 x 2 3/4 in
Number of Drain Holes
0
Caster Outside Bolt Hole Spacing
1 3/4 in x 3 in
Lid/Cover Type
No Lid/Cover
Caster Core Material
Polypropylene
Caster Wheel/Tread Material
Rubber
Caster Wheel Tread Type/Material
Semipneumatic Rubber

Description

Cube Truck, Cubic Foot Capacity 23 cu ft, Load Capacity 1,100 lb, Bushel Capacity 18.5 bu, Overall Length 48 1/2 in, Overall Height 36 1/4 in, Overall Width 31 1/2 in, Overall LxWxH 48 1/2 in x 31 1/2 in x 36 1/4 in, Color Gray, Container Material Polyethylene, Cube Truck Type Standard, Standards Not Applicable, Optional Lid Mfg. Model No. UV18626, Cubic Yard Capacity 0.85 cu yd, Mobility Option Manual, Container Legend Recycling

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.