Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mip Replacement Blades, For 2" Tape Dispenser M1020 BLADES

Replacement Blades, For 2" Tape Dispenser (Discontinued)

  • Mfr # M1020 BLADES
  • Zoro # G2143066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1020 BLADES
Zoro #
G2143066
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
2 in
Width
2"

Details

Item
Replacement Blades
For Use With
4FE52

Description

Replacement Blades, For Use With 4FE52, Overall Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.