This item is Discontinued.

Omron Photoelectric Sensor, Diffuse, 2.25ft, SPDT E3A2-DS70M4T

Photoelectric Sensor, Diffuse, 2.25ft, SPDT (Discontinued)

  • Mfr # E3A2-DS70M4T
  • Zoro # G2143145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3A2-DS70M4T
Zoro #
G2143145
UPC #
-
Country of Origin
China

Dimensions

Width
57mm
Depth
89mm
Length
75.3mm

Details

Item
Photoelectric Sensor
Circuit Type
SPDT
IP Rating
IP66
Max. Load Current
200mA
Electrical Connection
Screw Terminal
Shape
Rectangular
Response Time
15 msec
Standards
UL Listed
Sensing Method
Diffuse Reflective
Features
Power Supply Reverse Polarity Protection
Power Requirement
24 to 240VAC/12 to 240VDC
Max. Sensing Distance
2.25 ft.
NEMA Rating
1, 4, 4X, 12
Body Material
Plastic
Operation Mode
Selectable Light or Dark On
Footnotes
3,6,7,9
Operating Temp. Range
-25 Degrees to 55 Degrees C
Light Source
Infrared LED
NEMA Enclosure Rating
1, 12, 4, 4X
Product Type
Photoelectric Sensor
Emitted Sensor Light
Infrared

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.