Hex Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 5 PK

  • Mfr # U51080.100.0001

  • Zoro # G2143802


product price:  $12.49
/pk 5, $2.50/ea

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
55/64 in
Hex Width
1 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51080.100.0001
Zoro #
G2143802
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Hex Height
55/64 in
Hex Width
1 15/32 in
Nut Height
55/64 in
Dia./Thread Size
1"-8
Width Across Flats
1 1/2 in

Details

Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
RoHS Compliant
Yes
Pack Size
Small Pack
Thread Fit
2B
Resistance Properties
High Temperature Resistant
Hex Type
Standard Hex
Rockwell Hardness
B80 to C32
Manufacturer Location
Globally Sourced
Thread Pitch
8 in
Maximum Temperature
302 Degrees F
REACH Compliant
Yes
Removable
No
Material Quality Standards
ASTM A307A
Minimum Temperature
-58 Degrees F
Minimum Yield Strength
700 N/sq mm
Made in North America
No
Dimensional Standards
ASME B18.2.2
Application
General Purpose
Nut Standards
ASME B18.2.2
Fastener Finish
Plain
Material Grade
18-8
Color
Silver
Nut Style
Hex Nut
Fastener Thread Direction
Right Hand
Basic Material
Stainless Steel

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1 In.-8, Hex Width 1 15/32 in, Hex Height 55/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM F594, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Industry Standards ASME B18.2.2, Made in North America No, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.