LED Tube, 2700K Color Temp., PL-S Shape

  • Mfr # 5PL-S/LED/13H/827/IF5/P/2P 20/1

  • Zoro # G2144005


product price:  $8.89
/ea

Key Features

Voltage
120 to 277V AC
Watts
5 W
Bulb Base Type
2-Pin (GX23)
Bulb Shape
Tube
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PL-S/LED/13H/827/IF5/P/2P 20/1
Zoro #
G2144005
UPC #
046677529512
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1 1/4 in
Overall Length
6 1/2 in
Length
6-1/2 in

Details

Item
Compact LED Bulb
Voltage
120 to 277V AC
Watts
5 W
Bulb Base Type
2-Pin (GX23)
Bulb Shape
Tube
Bulb Housing
Plastic
Color Temperature
2700K
Dimmable
No
Lumens
520 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Beam Angle
120 Degrees
Bulb Finish
Frosted
Energy Star Compliant
No
Bulb Designation
5PL-S/LED/13H/827/IF5/P/2P 20/1
Bulb Primary Application
General Purpose
Three-Way
No
Standards
RoHS Compliant, UL Listed
Indoor/Outdoor Usage
Indoor Only
Light Distribution
180 Degrees
Color Rendering Index
82
Wattage Equivalency
13W LFL
Bulb Power Source
Requires Separate Ballast
For Enclosed Fixtures
Yes
High Output
No
Rough Service
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Bulb UL Type
Type A
Light Color
White
Dimming Type
No Dimming
Fan Cooling
Passive Cooling
Incandescent Wattage Equivalency
13 W
Amps
50 mA
Maximum Operating Temperature
113 Degrees F
Dimming Method
No Dimming
Lumen Selectable
No
Color Selectable
No

Description

LED,5 W,Tube,2-Pin (GX23)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.