
Cotter Pin, 1/4 in Dia, 4 in L, Steel, 25 PK
Mfr # 25X300EPCPZ-25
Zoro # G214447513
product price:Â $44.59
/pk 25, $1.78/eaKey Features
System of Measurement
Inch
Pin Diameter
1/4 in
Shank Length
5 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25X300EPCPZ-25
Zoro #
G214447513
UPC #
759762069045
Country of Origin
Multiple
Dimensions
Pin Diameter
1/4 in
Shank Length
5 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
Cotter Pins are simple fasteners that are used to secure a bolt, or any other rod-shaped fastener, in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.