
Flat Washer, For Screw Size 9/16 in Zinc Yellow Finish, 250 PK
Mfr # 56SNT8Y-250
Zoro # G214484020
product price:Â $73.19
/pk 250, $0.29/eaKey Features
Finish
Zinc Yellow
For Screw Size
9/16 in
Outside Diameter
1.156 in
Minimum Thickness
0.116 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
56SNT8Y-250
Zoro #
G214484020
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
9/16 in
Outside Diameter
1.156 in
Minimum Thickness
0.116 in
Inside Diameter
0.594 in
Details
Item
Flat Washer
Finish
Zinc Yellow
System of Measurement
Inch
Material Grade/Class
Grade 8
Description
Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.