SemperMed, Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, Medium, 100 PK, Black

  • Mfr # GSBNF103

  • Zoro # G214502182


product price:  $10.15
/pk 100, $0.10/ea

Key Features

Material
Nitrile
Palm Thickness
4.5 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
SemperMed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GSBNF103
Zoro #
G214502182
UPC #
841277106589
Country of Origin
Malaysia

Dimensions

Palm Thickness
4.5 mil
Size
M

Details

Material
Nitrile
Item
Disposable Gloves
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
SemperMed
Disposable Glove Grade
Industrial Grade
Texture Location
Fingertips
Standards
Meets FDA CFR 21 Parts 170-199 Requirements for Food Handling
Texture
Textured
Application
Appropriate for most Applications Medical, Dental, Vet, Chemical, Exposure, Lab, Jan/San, Safety,Food Services, Beauty, and Tattoo.
Features
Textured Fingertips, Competes with 3 - 4 Mil Glove

Description

SemperMed 4.5 MIL GSBNF103 Gripstrong Black Nitrile Glove, Powder Free, Textured, Medium, 100 Per Box


  • •Industrial Grade Blue Nitrile Glove
  • •Textured Fingertips
  • •Meets FDA CFR 21 Parts 170-199 Requirements for Food Handling
  • •Thickness : Competes with 3-4 MIL Glove

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.