Seismic Upright Frame 3W"x42D"x192"H, Green

  • Mfr # RTFBG042192F043XBVG

  • Zoro # G2145370


product price:  $416.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Height
16 ft
Overall Depth
42 in
Overall Width
3 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTFBG042192F043XBVG
Zoro #
G2145370
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16 ft
Overall Depth
42 in
Overall Width
3 in
Footplate Depth
5 in
Footplate Width
7 in

Details

Material
Steel
Gauge
14 ga
Finish
Powder Coated
Color
Green
Standards
RMI
Item
Seismic Upright Frame
Load Capacity
20,400 lb
Mounting
Floor
Footplates
5 in x 7 in
Pallet Rack Construction
Teardrop
Pallet Rack Style
Roll Formed
Pallet Rack Item
Upright Frame
Upright Gauge
14
Pallet Rack Connection Type
Teardrop

Description

Seismic Upright Frame, Overall Depth 42 in, Overall Height 16 ft, Overall Width 3 in, Footplate Depth 5 in, Footplate Width 7 in, 20,400 lb Load Capacity, Green, Powder Coated, 14 ga, Steel, Teardrop Pallet Rack Connection Type, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.