This item is Discontinued.

Myers Whl Wt, MBC, Mercedes, 70 gm, Ld, PK25 MBN070

Whl Wt, MBC, Mercedes, 70 gm, Ld, PK25 (Discontinued)

  • Mfr # MBN070
  • Zoro # G2145385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBN070
Zoro #
G2145385
UPC #
-
Country of Origin
Unknown

Dimensions

Size
4.5

Details

Item
Clip-On Wheel Weight
Material
Lead
Weight
70g
Type
MBC, C., Mercedes
Number of Pieces
25 Per Box
Special Features
Clip-on
For Use On
Mercedes

Description

Clip-On Wheel Weight, Material Lead, Weight 70g, Number of Pieces 25 Per Box, Special Features Clip-on, Package Quantity 25

Restrictions

This item has been restricted from sale in the following states: IL, ME, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.