Seismic Upright Frame 3W"x42D"x120"H, Green
Mfr # RTFBG042120F042XBVG
Zoro # G2145398
product price:Â $320.99
/eaKey Features
Material
Steel
Overall Depth
42 in
Overall Width
3 in
Gauge
14 ga
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTFBG042120F042XBVG
Zoro #
G2145398
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10 ft
Overall Depth
42 in
Overall Width
3 in
Height
120"
Footplate Width
7 in
Footplate Depth
5 in
Details
Material
Steel
Gauge
14 ga
Finish
Powder Coated
Color
Green
Standards
RMI
Item
Seismic Upright Frame
Capacity
18,000 lb.
Footplates
5 in x 7 in
Pallet Rack Item
Upright Frame
Pallet Rack Style
Roll Formed
Load Capacity
18,000 lb
Pallet Rack Construction
Teardrop
Upright Gauge
14
Pallet Rack Connection Type
Teardrop
Description
Seismic Upright Frame, Overall Depth 42 in, Overall Height 10 ft, Overall Width 3 in, Footplate Depth 5 in, Footplate Width 7 in, 18,000 lb Load Capacity, Green, Powder Coated, 14 ga, Steel, Teardrop Pallet Rack Connection Type, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.