Round Duct Reducer, 6 in x 4 in Duct Dia, Galvanized Steel, 26 ga GA, 6 in W, 6" L, 7 in H

  • Mfr # GRR6P4PGA26

  • Zoro # G2146286


product price:  $16.65
/ea

Key Features

Duct Fitting Duct Size
6" x 4"
Width
6 in
For Use With
Greenseam Duct system
Gauge
26 ga
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRR6P4PGA26
Zoro #
G2146286
UPC #
747548275001
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
6" x 4"
Width
6 in
Height
7 in
Inlet Diameter
6 in
Length
6"
Outlet Diameter
4 in
Duct Fitting Diameter
6 in x 4 in
Duct Fitting Length
6 in
Overall Height
6 in
Overall Width
6 in
Overall Length
6 in
Inside Diameter
6 in
Material Thickness
26 ga
For Nominal Duct Diameter
6 in

Details

For Use With
Greenseam Duct system
Gauge
26 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
3 in W.G
Item
Duct Reducer
Damper Shape
Round
Duct Fitting Item
Reducer
Duct Fitting Material
Galvanized Steel
Special Features
Pre-Sealed
Standards
ASTM A653, ASTM A90, ASTM A924, SMACNA Third Edition 2005, Section
Material
Galvanized Steel
Color
Silver
Finish
Galvanized
Type
Reducer
Series
Reducers
Minimum Pressure Rating
3 in wc
Connection Type
Press Fit
Maximum Pressure Rating
3 in wc
Maximum Temperature Rating
212 Degrees F
Compatible with Brand
Greenseam
Shape
Straight
Compatible with Series
LEED(R)
Weight
16.9 lb
End Type
Plain
Product Type
Reducer

Description

Duct Reducer, For Nominal Duct Diameter 6 in, Inlet Diameter 6 in, Inside Diameter 6 in, Overall Length 6 in, Product Type Reducer, Weight 16.9 lb, Material Thickness 26 ga, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 212 Degrees F, Material Steel, Seal Material Not Applicable, Standards ASTM A653, ASTM A90, ASTM A924, SMACNA Third Edition 2005, Section, Shape Straight, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Outlet Diameter 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.