Cut Resistant Coated Gloves, Cut Level A4 , Double Dipped , Nitrile , Sandy , 9 1 PR

  • Mfr # 11-928

  • Zoro # G2148187


product price:  $18.59
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Black,Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-928
Zoro #
G2148187
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
9
Glove Length
10.25 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Black,Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
HyFlex(R)
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
INTERCEPT ™
ANSI/ISEA Cut Grams
2096
Glove Construction
Seamless Knit
Standards
ANSI/ASTM/EN
Puncture Resistant
Yes
Finger Material
Kevlar(R)
ANSI/ISEA Puncture Level
3
ANSI/ISEA Puncture Force
65 N
Application
Cutting, Grinding, Machining, General Assembly, General Maintenance, Handling of Glass, Metal, Plastics, Sharp Oily Objects, Surface Preparation
Abrasion Resistant
Yes
Thumb Style
Straight
Palm Material
Nitrile
Glove Hand Style
Left and Right
Suggested Use Environment
Dry, Light Oil and Oily
Stitching Material
Kevlar(R)
Glove Cut
Gunn
Latex-Free
Yes
Brand and Series
Ansell Hyflex(R) 11-928
Silicone-Free
Yes
ANSI/ISEA Abrasion Cycles
3438
Insulated
No
Glove Back Material
Kevlar®
Glove Features
Silicone-Free
Hem Style
Finished
Finger Coverage
Full Finger
Knit Material Color
Gray
Fabric Weight
15 gaugeuge
Double-Dipped
Yes
Minimum Temperature
Not Rated
Reversible
No
Pairs per Package
12
Glove Coating Color
Black
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
EN 388 Rating
4X32D
Glove Lining Material
Intercept™

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X32D, Standards ANSI/ASTM/EN, Insulated No, Base Coating Material Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.