1512 Welding Gloves, Gauntlet Cuff, Reinforced Thumb, Premium Cowhide, Universal, 1 PR

  • Mfr # 1512

  • Zoro # G2148406


product price:  $29.59
/pr

Key Features

Glove Size
Universal
Cuff Material
Leather
Application
MIG, Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1512
Zoro #
G2148406
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Universal
Cuff Length
4 in
Glove Length
14"

Details

Item
Welding Gloves
Cuff Material
Leather
Application
MIG, Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Reinforced
Series
1512
Glove Liner Material
Wool
Lining Material
Wool
Stitching Material
Kevlar(R)
Welding Glove Application
MIG, Stick
Glove Cut
Gunn - Full Back
Color
Blue/Gold
Design
Form Fitting Kontour(TM) Pattern
Includes Glide Patch
Yes
Includes Pull Strap
Yes
Glove Back Color
Blue
Insulated
Yes
ANSI/ISEA Abrasion Level
Not Tested
Includes ID Panel
No
Leather Glove Style
Work
Reflective Backing
No
Leather Grade
Premium
Palm Style
Reinforced
Glove Construction
Kontour(TM)
Reinforcement Coverage
Reinforced Index Finger, Reinforced Palm
Waterproof
No
Glove Features
Double Palm, Glide Patch, Insulated
Includes Double Palm
Yes
Glove Insulation Material
Wool
Leather Glove Liner Type
Wool Liner
Cuff Color
Tan
Includes Pinch Point Protection
No
Glove Hand Style
Left and Right
Leather Color
Blue; Gold
Includes Red Palm
No
Oil Resistant
No
Thumb Sweat Wipe
No
Glove Materials
Cowhide
Leather Palm Process
Split
Brand and Series
Caiman(R) 1512
Water Resistant
No
Includes Padded Palm
No
Touchscreen Compatible
No
Rope Channel Reinforcement
Yes
High-Visibility
No
Glove Safety Features
Flame Resistant Lining
ANSI/ISEA Cut Level
Not Tested
ANSI/ISEA Puncture Level
Not Tested

Description

Welding Gloves, Welding Glove Application MIG, Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 14 in, Glove Leather Grade A, Thumb Style Keystone, Glove Cut Gunn - Full Back, Glove Color Family Blue, Cuff Gathered, Glove Size Universal, Hand Left and Right, Color Blue, Cuff Material Cowhide, Design Form Fitting Kontour(TM) Pattern, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.