Fuel Filter Cartridge Metal

  • Mfr # FF5103

  • Zoro # G214841458


product price:  $18.19
/ea
Sold in multiples of 12 for $218.28

Key Features

Filter Design
Cartridge
Flow Rate
0.8 lpm
Inside Diameter
3/4 in
Overall Height
5 in
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF5103
Zoro #
G214841458
UPC #
-
Country of Origin
Türkiye

Dimensions

Inside Diameter
3/4 in
Overall Height
5 in
Overall Length
10 in
Outside Diameter
2 in
Overall Width
7 in

Details

Filter Design
Cartridge
Flow Rate
0.8 lpm
Item
Automotive Fuel Filter
Product Type
Fuel Filter
Standards
ISO 19438
Baldwin Interchange
PF717
Fleetguard
FF5103

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.