Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 3 Shelves, 54 1/2 in L

  • Mfr # RICNM-243645-3-ALU-95

  • Zoro # G2148557


product price:  $484.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
54 1/2 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RICNM-243645-3-ALU-95
Zoro #
G2148557
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
36 in
Overall Length
54 1/2 in
Overall Width
24 1/2 in
Shelf Width
24 in
Caster Dia.
8 in
Shelf Length
36 in
Caster Width
2 3/4 in
Overall Depth
41"
Lip Height
1-1/2 in
Handle Height
36 in
Top Shelf Height
45 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Width
2 3/4 in
Caster Wheel Dia.
8 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
54 1/2 in x 24 1/2 in x 36 in
Shelf LxW
36 in x 24 in
Shelf Lip Height
1-1/2"

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 3" Pneumatic
Handle Type
Flat
Number of Shelves
3
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Pneumatic
Cart Shelf Style
Lipped
Utility Cart Shelf Style
Lipped
Handle Included
Yes
Distance Between Shelves
14 3/8 in
Finish
Powder Coated
Gauge
14 ga
Capacity per Shelf
400 lb
Utility Cart Item
Rolling Instrument Cart
Distance Between Top and Middle Shelf
14 3/8 in
Top Material
Smooth Powder Coated Steel
Assembled/Unassembled
Assembled
Number of Compartments
0
Distance Between Middle and Bottom Shelf
14 3/8 in
Number of Drawers
0
Lip Style
4-Sided Lipped
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Shelf Adjustability
Fixed
Caster Wheel Type
Pneumatic
Platform Surface
Smooth
Includes Electrical Outlets
No
Power Indicator
No
Caster Wheel/Tread Material
Rubber
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Method of Construction
Welded
Caster Wheel Tread Type/Material
Pneumatic Rubber

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 55 in, Overall Width 25 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 14 in, Shelf Length 36 in, Shelf Width 24 in, Distance Between Middle and Bottom Shelf 14 in, Distance Between Top and Middle Shelf 14 in, Handle Height 36 in, Top Shelf Height 45 in, Assembled/Unassembled Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.