Utility Cart with Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 3 Shelves, 42 1/2 in L

  • Mfr # RICNM-243645-3-95

  • Zoro # G2148609


product price:  $468.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
42 1/2 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RICNM-243645-3-95
Zoro #
G2148609
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
36 in
Overall Length
42 1/2 in
Overall Width
24 1/2 in
Caster Dia.
8 in
Shelf Length
36 in
Caster Width
2 3/4 in
Overall Depth
41"
Shelf Width
24 in
Handle Height
36 in
Top Shelf Height
45 in
Shelf LxW
36 in x 24 in
Caster Wheel Width
2 3/4 in
Caster Wheel Dia.
8 in
Overall LxWxH
42 1/2 in x 24 1/2 in x 36 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Flush Metal Shelves
Wheel Type
8" x 3" Pneumatic
Handle Type
Flat
Number of Shelves
3
Handle Included
Yes
Gauge
14 ga
Utility Cart Shelf Style
Flush
Caster Material
Pneumatic
Cart Shelf Style
Flush
Distance Between Shelves
15 1/8 in
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Capacity per Shelf
400 lb
Utility Cart Item
Rolling Instrument Cart
Distance Between Top and Middle Shelf
15 1/8 in
Top Material
Smooth Powder Coated Steel
Number of Drawers
0
Assembled/Unassembled
Assembled
Distance Between Middle and Bottom Shelf
15 1/8 in
Number of Compartments
0
Caster Wheel Tread Type/Material
Pneumatic Rubber
Power Indicator
No
Lip Style
Flush
Caster/Wheel Mounting Location
Standard
Platform Surface
Vinyl Matting
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
No Brake Included
Shelf Adjustability
Fixed
Caster Mounting Type
Plate
Includes Electrical Outlets
No
Caster Wheel Type
Pneumatic
Method of Construction
Welded

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 43 in, Overall Width 25 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 15 in, Shelf Length 36 in, Shelf Width 24 in, Distance Between Middle and Bottom Shelf 15 in, Distance Between Top and Middle Shelf 15 in, Handle Height 36 in, Top Shelf Height 45 in, Assembled/Unassembled Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.