Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3400-7000
Zoro #
G2149551
UPC #
-
Country of Origin
China
Dimensions
Width
1.89 in
Depth
1.09 in
Length
1.89"
Details
Item
Counter
Number of Digits
8
Scaler
No
Display
0.28 in LCD Black Numbers on White Background
Series
34
Standards
UL/cUL, RoHS, CE, NEMA 4, NEMA 4X, NEMA 12
Input Signal
10 to 300V DC, 20 to 300V AC (50/60 Hz)
Min. On/Off Pulse
1 msec
Preset
no
Mounting
1.89 in Square
Relay
No
Input Voltage
Internal Lithium Battery
Description
Counter, Number of Digits 8, 0.28 in LCD Black Numbers on White Background Display, Input Signal 10 to 300V DC, 20 to 300V AC (50/60 Hz), Output Rating -, Mounting 1.89 in Square, Depth 1.09 in, Width 1.89 in, Series 34, Scaler No, Preset No, Min. On/Off Pulse 1 msec, Prescaling Range -, Reset Type -, Standards UL/cUL, RoHS, CE, NEMA 4, NEMA 4X, NEMA 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.