Lifting Magnet, 5000 lb. Capacity

  • Mfr # 49P421

  • Zoro # G2149911


product price:  $3,732.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Magnet Height
8 3/8 in
Handle Length
16 5/8 in
Magnet Activation
Locking On/Off Handle
Features
Permanent Magnet
Overall Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49P421
Zoro #
G2149911
UPC #
190735321386
Country of Origin
China

Dimensions

Magnet Height
8 3/8 in
Handle Length
16 5/8 in
Overall Width
19 in
Bail Opening Height
8 3/8 in
Magnet Length
14 5/8 in
Overall Height
16 7/8 in
Magnet Width
9 1/8 in
Bail Opening Width
4 1/2 in
Overall Length
16 3/4 in
Bail Thickness
1 3/16 in
Bail Inside Width
4 1/2 in
Minimum Thickness for Maximum Load Capacity
3 in
Minimum Thickness for Activation
2 in
Bail Inside Length
8 3/4 in

Details

Magnet Activation
Locking On/Off Handle
Features
Permanent Magnet
Max. Rated Flat Capacity
5,000 lb
Max. Heat Resistant Temp.
212 Degrees F
Max. Rated Round Capacity
2,500 lb
Standards
ASME B30.20
Magnet Material
Neodymium
Item
Lifting Magnet
Number of Poles
80
Maximum Load Capacity
6,650 lb
Activation Mechanism
On/Off Handle
Maximum Round Load Capacity
2,500 lb
Maximum Flat Load Capacity
5,000 lb
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
40 Degrees F

Description

Lifting Magnet, Maximum Flat Load Capacity 5,000 lb, Maximum Round Load Capacity 2,500 lb, Minimum Thickness for Activation 2 in, Minimum Thickness for Maximum Load Capacity 3 in, Activation Mechanism On/Off Handle, Magnet Length 14 5/8 in, Magnet Width 9 1/8 in, Magnet Height 8 3/8 in, Overall Length 16 3/4 in, Overall Width 19 in, Overall Height 16 7/8 in, Bail Inside Width 4 1/2 in, Bail Inside Length 8 3/4 in, Handle Length 16 5/8 in, Minimum Operating Temperature 40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.