Warning Whip Heavy Duty Whip with Flag, White Whip, Orange Flag, Yellow Reflective X, 72 Length

  • Mfr # SW06QDNP-SXY

  • Zoro # G215078297


product price:  $129.26
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel hardware, Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Height
1.75
Power Source
No
Features
Quick Disconnect
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SW06QDNP-SXY
Zoro #
G215078297
UPC #
-
Country of Origin
United States

Dimensions

Height
1.75
Length
72
Width
1.75
Flag Width
11.5 In

Details

Item
Warning Whip Heavy Duty Whip with Flag
Color
White Whip, Orange Flag, Yellow Reflective X
Material
Stainless Steel hardware, Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Power Source
No
Features
Quick Disconnect
For Use With
SafetyWhips Various Whip Bases and Mounts.

Description

Introducing our 6' Heavy Duty, All Weather Fiberglass Warning Whip. With a robust 1/2" whip diameter, this one-piece, non-powered whip features a Quick Disconnect base at the bottom for convenient use. The whip comes complete with an Orange Mesh 11.5" x 11.5" flag, enhancing visibility with a Yellow Reflective ''X''. Choose SafetyWhips for a reliable and durable solution in any weather condition.
  • • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.