Coated Gloves, Polyurethane, Flat, Palm, 3 Abrasion Level, Black, M (8) 1 PR

  • Mfr # KKC1PU-03-M

  • Zoro # G2150899


product price:  $3.49
/pr
Sold in multiples of 12 for $41.88

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKC1PU-03-M
Zoro #
G2150899
UPC #
696511863731
Country of Origin
China

Dimensions

Glove Size
M (8)
Thickness
18 ga
Glove Length
10"
Size
M
Glove Length Style
Standard
Size- Numeric
8

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Flat
Standards
ANSI/CE
Glove Construction
Seamless Knit
Suggested Use Environment
Dry/Light Oil
Application
Manufacturing
Thumb Style
Wing
ANSI/ISEA Puncture Level
0
Coating Coverage
Palm
Palm Material
Nylon
Coating Material
Polyurethane
Series
Command KKC1PU
Latex-Free
Yes
Reinforcement Coverage
Reinforced Thumb Crotch
Glove Materials
Nylon
Brand and Series
IronClad Command KKC1PU
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
0 N
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Stitching Material
HPPE
Glove Cut
Gunn
Knit Material Color
Black
Finger Coverage
Full Finger
Coating Type
Dipped
Includes Reinforced Thumb Crotch
Yes
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Touchscreen Compatible
Yes
Knit Material
Nylon
Minimum Temperature
Not Rated
Double-Dipped
No
Glove Coating Color
Black

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products