Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , M 1 PR

  • Mfr # KKC2PU-03-M

  • Zoro # G2150944


product price:  $9.15
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKC2PU-03-M
Zoro #
G2150944
UPC #
696511863830
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Command(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
525
Glove Construction
Seamless Knit
Weight
3.00 oz
Abrasion Resistant
Yes
Glove Hand Style
Left and Right
Standards
ANSI/CE
Thumb Style
Wing
Finger Material
HPPE
Stitching Material
HPPE
Puncture Resistant
Yes
Application
Manufacturing
ANSI/ISEA Puncture Force
96 N
ANSI/ISEA Puncture Level
3
Glove Cut
Gunn
Palm Material
HPPE
Suggested Use Environment
Dry/Light Oil
Latex-Free
Yes
Silicone-Free
No
Reinforcement Coverage
Reinforced Thumb Crotch
Brand and Series
Iron Clad Command KKC2PU
ANSI/ISEA Abrasion Cycles
3931
Glove Back Material
HPPE
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Glove Coating Color
Black
Knit Material Color
Gray
Minimum Temperature
Not Rated
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Double-Dipped
No
Includes Reinforced Thumb Crotch
Yes
Glove Lining Material
HPPE
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.