Cut-Resistant Coated Gloves, Cut Level A3 , Dipped , Foam Nitrile , Smooth , M 1 PR

  • Mfr # KKC3KV-03-M

  • Zoro # G2151127


product price:  $9.69
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKC3KV-03-M
Zoro #
G2151127
UPC #
696511868934
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Command(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
1212
Glove Construction
Seamless Knit
Puncture Resistant
Yes
Weight
3.00 oz
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Level
4
Application
Manufacturing
Suggested Use Environment
Dry, Light Oil and Oily
Glove Hand Style
Left and Right
Glove Cut
Gunn
Standards
ANSI/CE
Palm Material
Kevlar(R)
Abrasion Resistant
Yes
ANSI/ISEA Puncture Force
115 N
Thumb Style
Wing
Finger Material
Kevlar(R)
Silicone-Free
No
Reinforcement Coverage
Reinforced Thumb Crotch
Latex-Free
Yes
Brand and Series
Iron Clad Command KKC3KV
ANSI/ISEA Abrasion Cycles
7000
Glove Back Material
Kevlar®
Double-Dipped
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Glove Coating Color
Black
Touchscreen Compatible
Yes
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Knit Material Color
Yellow
Glove Lining Material
Kevlar®
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products